{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110 mm | |
Flute length Lc | 140 mm | |
Overall length L | 205 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 20 | |
EAN / GTIN | 4045197851673 | |
Manufacturer number | 114030 20 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 20
on request
In stock
1 pieces in stock
31.65 £
£9.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£71.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£74.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
186 pieces in stock
£74.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£95.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£50.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
£22.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Standard | DIN 338 | DIN 1897 | DIN 1897 | DIN 1897 | Manufacturer’s standard | DIN 1897 | DIN 1897 |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Type | N | FS | N | N | H | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |