{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.9 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 6,1 | |
EAN / GTIN | 4062406742720 | |
Manufacturer number | 113006 6,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 6,1mm
on request
In stock
545 pieces in stock
from
1
Pieces
£1.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
255 pieces in stock
from
1
Pieces
£5.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
from
1
Pieces
£11.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
from
1
Pieces
£6.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
from
1
Pieces
£12.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
£12.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
from
1
Pieces
£9.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | blue | green |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Through-coolant | no | no | no | no | no | no | no |
Tool material | HSS | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
recommended maximum drilling depth L2 | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm |