{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 14.6 mm | |
Flute length Lc | 20 mm | |
Overall length L | 52 mm | |
Shank ⌀ Ds | 3.6 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 3,6 | |
EAN / GTIN | 4062406742478 | |
Manufacturer number | 113006 3,6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 3,6mm
on request
In stock
297 pieces in stock
from
1
Pieces
£1.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
484 pieces in stock
from
1
Pieces
£3.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
from
1
Pieces
£7.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
from
1
Pieces
£6.69
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
from
1
Pieces
£10.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
from
1
Pieces
£6.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN |
Overall length L | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
recommended maximum drilling depth L2 | 14.6 mm | 14.6 mm | 14.6 mm | 14.6 mm | 14.6 mm | 14.6 mm | 14.6 mm |