{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.3 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 8,5 | |
EAN / GTIN | 4062406742966 | |
Manufacturer number | 113006 8,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 8,5mm
on request
In stock
563 pieces in stock
£2.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
333 pieces in stock
from
1
Pieces
£14.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Colour ring | without | green |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS E |
Tolerance nominal ⌀ | h8 | h8 |
recommended maximum drilling depth L2 | 24.3 mm | 24.3 mm |
Type of product | Jobber drill | Jobber drill |