{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33 mm | |
Flute length Lc | 51 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 12 | |
EAN / GTIN | 4062406743178 | |
Manufacturer number | 113006 12 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 12mm
on request
In stock
195 pieces in stock
£6.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
from
1
Pieces
£26.71
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£22.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Nominal ⌀ DC | 12 mm | 12 mm |
Tool material | HSS | HSS E |
Flute length Lc | 51 mm | 51 mm |
Shank ⌀ Ds | 12 mm | 12 mm |
recommended maximum drilling depth L2 | 33 mm | 33 mm |
Type of product | Jobber drill | Jobber drill |