{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.7 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 4,7 | |
EAN / GTIN | 4062406742584 | |
Manufacturer number | 113006 4,7 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 4,7mm
on request
In stock
397 pieces in stock
from
1
Pieces
£1.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
193 pieces in stock
from
1
Pieces
£3.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
from
1
Pieces
£8.69
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
from
1
Pieces
£4.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
from
1
Pieces
£8.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
from
1
Pieces
£10.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
from
1
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm | 4.7 mm |
recommended maximum drilling depth L2 | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |