{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.7 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 8,2 | |
EAN / GTIN | 4062406742935 | |
Manufacturer number | 113006 8,2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 8,2mm
on request
In stock
129 pieces in stock
£2.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
from
1
Pieces
£8.76
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
from
1
Pieces
£19.82
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£16.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
from
1
Pieces
£8.76
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
from
1
Pieces
£16.61
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£13.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
from
1
Pieces
£24.80
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£20.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
from
1
Pieces
£15.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN |
Through-coolant | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 24.7 mm | 24.7 mm | 24.7 mm | 24.7 mm | 24.7 mm | 24.7 mm | 24.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |