{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 7.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.2 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7.2 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 7,2 | |
EAN / GTIN | 4062406742836 | |
Manufacturer number | 113006 7,2 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 7,2mm
on request
In stock
124 pieces in stock
from
1
Pieces
£2.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
from
1
Pieces
£7.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
from
1
Pieces
£16.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£14.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
from
1
Pieces
£7.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
from
1
Pieces
£14.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
from
1
Pieces
£16.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£13.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
2.23 £
£0.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
from
1
Pieces
£13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | blue | without | green |
Nominal ⌀ DC | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm |
Tool material | HSS | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS | HSS E |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
Shank ⌀ Ds | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |