{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 6 | |
EAN / GTIN | 4062406742713 | |
Manufacturer number | 113006 6 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 6mm
on request
In stock
842 pieces in stock
from
1
Pieces
£1.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
from
1
Pieces
£8.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN |
Through-coolant | no | no |
Nominal ⌀ DC | 6 mm | 6 mm |
Standard | DIN 1897 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 19 mm | 19 mm |