{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 17 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 34.5 mm | |
Flute length Lc | 60 mm | |
Overall length L | 119 mm | |
Shank ⌀ Ds | 17 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 17 | |
EAN / GTIN | 4062406743284 | |
Manufacturer number | 113006 17 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 17mm
on request
Subsequent delivery
0 pieces in stock
£14.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£40.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£55.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£58.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£70.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£44.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 119 mm | 119 mm | 119 mm | 119 mm | 171 mm | 119 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Tool material | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 60 mm | 60 mm | 60 mm | 60 mm | 73 mm | 60 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |