{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 18.4 mm | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 5.1 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 5,1 | |
EAN / GTIN | 4062406742621 | |
Manufacturer number | 113006 5,1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 5,1mm
on request
In stock
233 pieces in stock
from
1
Pieces
£1.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
539 pieces in stock
from
1
Pieces
£3.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
from
1
Pieces
£9.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
444 pieces in stock
from
1
Pieces
£4.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
499 pieces in stock
from
1
Pieces
£8.27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
305 pieces in stock
from
1
Pieces
£9.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
from
1
Pieces
£14.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
from
1
Pieces
£7.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | TiAlN |
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 5.1 mm | 5.1 mm | 5.1 mm | 5.1 mm | 5.1 mm | 5.1 mm | 5.1 mm | 5.1 mm |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
recommended maximum drilling depth L2 | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm |