{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.9 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 6,1 | |
EAN / GTIN | 4045197002396 | |
Manufacturer number | 113020 6,1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stub drill HSS-E FS 6,1 mm
on request
In stock
274 pieces in stock
from
1
Pieces
£5.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
184 pieces in stock
from
1
Pieces
£3.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
from
1
Pieces
£13.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 | 135 | 135 |
Flute length Lc | 31 | 63 | 63 |
Shank ⌀ Ds | 6.1 | 6.1 | 6.1 |
recommended maximum drilling depth L2 | 21.9 | 53.9 | 53.9 |
Type of product | Jobber drill | Jobber drill | Jobber drill |