{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29.8 mm | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 11,5 | |
EAN / GTIN | 4045197002891 | |
Manufacturer number | 113020 11,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 11,5mm
on request
In stock
54 pieces in stock
from
1
Pieces
£18.22
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£15.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
from
1
Pieces
21,42 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
17,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
from
1
Pieces
59,28 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
49,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
59,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | uncoated | non revêtu | TiAlN | non revêtu |
Overall length L | 95 mm | 142 mm | 142 mm | 175 mm |
Shank | Plain shank | Queue cylindrique | Queue cylindrique | Cône morse |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 47 mm | 94 mm | 94 mm | 94 mm |
Type of product | Jobber drill | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux |