{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.3 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.1 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 9,3 | |
EAN / GTIN | 4045197002723 | |
Manufacturer number | 113020 9,3 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E FS 9,3 mm
on request
In stock
24 pieces in stock
from
1
Pieces
£11.15
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£6.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 9.3 | 9.3 |
Standard | DIN 1897 | DIN 338 |
Tool material | HSS E | HSS E |
Point angle | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 |
Type | FS | N |
Type of product | Jobber drill | Jobber drill |