Stub drill HSS-E FS 9,25 mm

Article no.: 113020 9,25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.53 / Piece
  • from 5 Piece
    £8.77 / Piece
on request
In stock
78 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 9.25 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 1897
    Type FS
    Tolerance nominal ⌀ h8
    Point angle 135 degrees
    Helix angle 38 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 26.1 mm
    Flute length Lc 40 mm
    Overall length L 84 mm
    Shank ⌀ Ds 9.25 mm
    Feed f in steel < 750 N/mm2 0.1 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113020 9,25
    EAN / GTIN 4045197413437
    Manufacturer number 113020 9,25

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    GG(G)
    K
    25
    Oil
     
    wet maximum
     

    Description

    Version:

    Particularly robust and strong due to strengthened core.
    Ground flutes, with high concentricity.
    Bright finish flutes, nitrided lands.
    With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

    Advantage:

    Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart