{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.9 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 10,1 | |
EAN / GTIN | 4045197002815 | |
Manufacturer number | 113020 10,1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stub drill HSS-E FS 10,1 mm
on request
In stock
26 pieces in stock
from
1
Pieces
£14.55
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
£11.61
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
from
1
Pieces
£33.60
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£28.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 89 | 133 | 133 |
Through-coolant | no | no | no |
Nominal ⌀ DC | 10.1 | 10.1 | 10.1 |
Tool material | HSS E | HSS E | HSS Co 8 |
Point angle | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 27.9 | 71.9 | 71.9 |