{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.9 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 10,1 | |
EAN / GTIN | 4045197535467 | |
Manufacturer number | 114405 10,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 10,1mm
on request
In stock
84 pieces in stock
from
1
Pieces
£11.61
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
|
on request
In stock
50 pieces in stock
from
1
Pieces
£15.23
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
|
on request
In stock
63 pieces in stock
|
on request
In stock
385 pieces in stock
|
|
Colour ring | without | red | without | blue | blue | without |
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm |
Nominal ⌀ DC | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Point angle | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |