{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.4 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 4,4 | |
EAN / GTIN | 4045197534897 | |
Manufacturer number | 114405 4,4 |
This article |
Recommendations |
|
---|---|---|
Jobber drill HSS-E N 4,4 mm
on request
In stock
198 pieces in stock
from
1
Pieces
£2.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
122 pieces in stock
from
1
Pieces
£3.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Nominal ⌀ DC | 4.4 | 4.4 |
Tool material | HSS E | HSS E |
Point angle | 135 | 135 |
Flute length Lc | 47 | 24 |
Shank ⌀ Ds | 4.4 | 4.4 |