{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.4 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 3,1 | |
EAN / GTIN | 4045197534767 | |
Manufacturer number | 114405 3,1 |
This article |
Recommendations |
|
---|---|---|
Jobber drill HSS-E N 3,1 mm
on request
In stock
380 pieces in stock
from
1
Pieces
£2.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
525 pieces in stock
from
1
Pieces
£2.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 3.1 | 3.1 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | FS |
Shank ⌀ Ds | 3.1 | 3.1 |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 |
recommended maximum drilling depth L2 | 31.4 | 13.4 |
Type of product | Jobber drill | Jobber drill |