{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.1 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.9 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.1 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 10,1 | |
EAN / GTIN | 4045197020468 | |
Manufacturer number | 114500 10,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 10,1mm
on request
In stock
23 pieces in stock
from
1
Pieces
£26.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£22.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
from
1
Pieces
£13.51
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
£15.23
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
from
1
Pieces
£42.25
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£35.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS E | HSS E | HSS E | HSS E PM |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm |
Shank ⌀ Ds | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
recommended maximum drilling depth L2 | 71.9 mm | 71.9 mm | 71.9 mm | 71.9 mm |