{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 83 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 12 | |
EAN / GTIN | 4045197020543 | |
Manufacturer number | 114500 12 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 12mm
on request
In stock
199 pieces in stock
|
on request
In stock
138 pieces in stock
from
1
Pieces
£20.21
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£16.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,034 pieces in stock
|
on request
In stock
713 pieces in stock
from
1
Pieces
£15.15
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
from
1
Pieces
£20.28
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£16.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
602 pieces in stock
|
on request
In stock
27 pieces in stock
from
1
Pieces
£68.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£57.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
£14.77
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
|
on request
In stock
38 pieces in stock
from
1
Pieces
£50.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£41.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 151 mm | 151 mm | 151 mm | 151 mm | 151 mm | 151 mm | 158 mm | 151 mm | 151 mm | 151 mm |
Nominal ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Three drive flats shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 118 degrees | 130 degrees |
Flute length Lc | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |