{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.3 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.3 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 9,3 | |
EAN / GTIN | 4045197020383 | |
Manufacturer number | 114500 9,3 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 9,3mm
on request
In stock
22 pieces in stock
|
on request
In stock
35 pieces in stock
from
1
Pieces
£14.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
|
on request
In stock
14 pieces in stock
£7.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
from
1
Pieces
£11.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£9.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
|
on request
In stock
29 pieces in stock
from
1
Pieces
£45.92
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£38.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
|
on request
In stock
42 pieces in stock
from
1
Pieces
£35.67
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£29.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 10 mm | 9.3 mm | 9.3 mm |