{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.3 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.6 mm | |
Flute length Lc | 27 mm | |
Overall length L | 53 mm | |
Shank ⌀ Ds | 2.3 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 2,3 | |
EAN / GTIN | 4045197019684 | |
Manufacturer number | 114500 2,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 2,3mm
on request
In stock
94 pieces in stock
from
1
Pieces
£5.66
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
817 pieces in stock
from
1
Pieces
£2.41
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£2.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
from
1
Pieces
£2.83
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£2.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
from
1
Pieces
£8.46
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Flute length Lc | 27 mm | 27 mm | 27 mm | 27 mm |