{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.7 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 6,7 | |
EAN / GTIN | 4045197020123 | |
Manufacturer number | 114500 6,7 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 6,7mm
on request
In stock
98 pieces in stock
|
on request
In stock
129 pieces in stock
from
1
Pieces
£6.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,324 pieces in stock
|
on request
In stock
90 pieces in stock
from
1
Pieces
£3.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
from
1
Pieces
£5.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
232 pieces in stock
|
on request
In stock
2,429 pieces in stock
2.05 £
£0.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
|
on request
In stock
78 pieces in stock
from
1
Pieces
£14.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | yellow | red | without | without | blue | without | green | green |
Overall length L | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |