{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.4 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.4 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.4 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 4,4 | |
EAN / GTIN | 4045197019899 | |
Manufacturer number | 114500 4,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 4,4mm
on request
In stock
239 pieces in stock
|
on request
In stock
186 pieces in stock
from
1
Pieces
£3.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
776 pieces in stock
|
on request
In stock
151 pieces in stock
from
1
Pieces
£2.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
from
1
Pieces
£3.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
150 pieces in stock
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN |
Colour ring | blue | yellow | red | without | without | blue |
Overall length L | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees |
Shank ⌀ Ds | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm |