{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29.3 mm | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 11,8 | |
EAN / GTIN | 4045197002907 | |
Manufacturer number | 113020 11,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E FS 11,8 mm
on request
In stock
62 pieces in stock
from
1
Pieces
£26.48
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£22.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
from
1
Pieces
£20.97
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
from
1
Pieces
£38.88
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£32.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£47.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | uncoated |
Colour ring | without | without | blue | without |
Overall length L | 95 | 142 | 142 | 175 |
Through-coolant | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Morse taper |
Point angle | 135 | 135 | 135 | 135 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |