{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 16.2 mm | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 3.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 3,9 | |
EAN / GTIN | 4045197002150 | |
Manufacturer number | 113020 3,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 3,9mm
on request
In stock
32 pieces in stock
from
1
Pieces
£3.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
£7.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
from
1
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,204 pieces in stock
from
1
Pieces
£6.69
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
from
1
Pieces
£11.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
£6.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
from
1
Pieces
£1.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | without |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Through-coolant | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Point angle | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |