{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 46 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 146 mm | |
Flute length Lc | 215 mm | |
Overall length L | 364 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 46 | |
EAN / GTIN | 4045197955630 | |
Manufacturer number | 116320 46 |
This article |
Recommendations |
|
---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 46mm |
||
Overall length L | 364 mm | 364 mm |
Through-coolant | no | no |
Standard | DIN 345 | DIN 345 |
Tolerance nominal ⌀ | h8 | h8 |
Morse taper MT size | 4 | 4 |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | 0.32 mm/rev. |
recommended maximum drilling depth L2 | 146 mm | 146 mm |