{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 65 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 147.5 mm | |
Flute length Lc | 245 mm | |
Overall length L | 432 mm | |
Morse taper MT size | 5 | |
Feed f in steel < 750 N/mm2 | 0.4 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 65 | |
EAN / GTIN | 4045197955753 | |
Manufacturer number | 116320 65 |
This article |
Recommendations |
|
---|---|---|
HSS jobber drill N 65 mm |
||
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Overall length L | 432 | 432 |
Through-coolant | no | no |
Tool material | HSS | HSS |
Helix angle | 20-30 | 20-30 |
Point angle | 118 | 118 |