{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 42 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 142 mm | |
Flute length Lc | 205 mm | |
Overall length L | 354 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 42 | |
EAN / GTIN | 4045197955593 | |
Manufacturer number | 116320 42 |
This article |
Recommendations |
|
---|---|---|
HSS jobber drill N 42 mm |
||
Coating | uncoated | uncoated |
Overall length L | 354 | 354 |
Shank | Morse taper | Morse taper |
Point angle | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 |
Feed f in steel < 750 N/mm2 | 0.32 | 0.32 |
Type of product | Jobber drill | Jobber drill |