{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 100.6 mm | |
Flute length Lc | 125 mm | |
Overall length L | 223 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 16,25 | |
EAN / GTIN | 4045197029515 | |
Manufacturer number | 116320 16,25 |
This article |
Recommendations |
||
---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 16,25mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 223 mm | 223 mm | 223 mm |
Tool material | HSS | HSS | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type | N | N | INOX |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. |
Type of product | Jobber drill | Jobber drill | Jobber drill |