{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.25 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 345 | |
Type | INOX | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35-40 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 100.6 mm | |
Flute length Lc | 125 mm | |
Overall length L | 223 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116360 16,25 | |
EAN / GTIN | 4045197031952 | |
Manufacturer number | 116360 16,25 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E VA 16,25 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 223 | 223 | 223 |
Helix angle | 35-40 | 20-30 | 20-30 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type | INOX | N | N |
Feed f in steel < 750 N/mm2 | 0.2 | 0.2 | 0.2 |
Type of product | Jobber drill | Jobber drill | Jobber drill |