• The item cannot be ordered due to missing prices.

HSS jobber drill N, uncoated, ⌀ DC h8: 19,5mm

Article no.: 116320 19,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 345
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 19.5 mm
Coating uncoated
Tool material HSS
Standard DIN 345
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 110.8 mm
Flute length Lc 140 mm
Overall length L 238 mm
Morse taper MT size 2
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116320 19,5
EAN / GTIN 4045197029614
Manufacturer number 116320 19,5

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8: 19,5mm

HSS jobber drill N, uncoated, ⌀ DC h8: 19,5mm

Colour ring without without without without without without
Through-coolant no no no no no no
Standard DIN 345 DIN 338 DIN 345 DIN 341 DIN 1897 DIN 338
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Type N N N N N N
recommended maximum drilling depth L2 110.8 mm 110.8 mm 110.8 mm 147.8 mm 36.8 mm 110.8 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart