{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 21 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 113.5 mm | |
Flute length Lc | 145 mm | |
Overall length L | 243 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 21 | |
EAN / GTIN | 4045197029652 | |
Manufacturer number | 116320 21 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N 21 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 21 | 21 | 21 | 21 | 21 | 21 |
Standard | DIN 345 | DIN 345 | DIN 345 | Manufacturer’s standard | DIN 341 | DIN 343 |
Type | N | N | INOX | H | N | N |
Flute length Lc | 145 | 145 | 145 | 87 | 184 | 145 |