• The item cannot be ordered due to missing prices.

HSS jobber drill N, uncoated, ⌀ DC h8: 23,5mm

Article no.: 116320 23,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 345
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 23.5 mm
Coating uncoated
Tool material HSS
Standard DIN 345
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 119.8 mm
Flute length Lc 155 mm
Overall length L 276 mm
Morse taper MT size 3
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116320 23,5
EAN / GTIN 4045197029713
Manufacturer number 116320 23,5

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8: 23,5mm

HSS jobber drill N, uncoated, ⌀ DC h8: 23,5mm

Through-coolant no no no
Nominal ⌀ DC 23.5 mm 23.5 mm 23.5 mm
Standard DIN 345 DIN 345 DIN 345
Helix angle 20-30 degrees 20-30 degrees 35-40 degrees
Type N N INOX
Feed f in steel < 750 N/mm2 0.2 mm/rev. 0.2 mm/rev. 0.2 mm/rev.
recommended maximum drilling depth L2 119.8 mm 119.8 mm 119.8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart