• The item cannot be ordered due to missing prices.

HSS jobber drill N, uncoated, ⌀ DC h8: 25mm

Article no.: 116320 25

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 345
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 25 mm
Coating uncoated
Tool material HSS
Standard DIN 345
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 122.5 mm
Flute length Lc 160 mm
Overall length L 281 mm
Morse taper MT size 3
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116320 25
EAN / GTIN 4045197029744
Manufacturer number 116320 25

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8: 25mm

HSS jobber drill N, uncoated, ⌀ DC h8: 25mm

Coating uncoated uncoated uncoated uncoated uncoated uncoated
Through-coolant no no no no no no
Tool material HSS HSS HSS E HSS Co 8 HSS HSS
Point angle 118 degrees 118 degrees 135 degrees 130 degrees 118 degrees 120 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 160 mm 160 mm 160 mm 98 mm 206 mm 160 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart