{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 33 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 135.5 mm | |
Flute length Lc | 185 mm | |
Overall length L | 334 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 33 | |
EAN / GTIN | 4045197029881 | |
Manufacturer number | 116320 33 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 33mm |
|||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 334 mm | 334 mm | 334 mm | 397 mm | 334 mm |
Nominal ⌀ DC | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm |
Tool material | HSS | HSS | HSS E | HSS | HSS |
Morse taper MT size | 4 | 4 | 4 | 4 | 4 |
Flute length Lc | 185 mm | 185 mm | 185 mm | 248 mm | 185 mm |
recommended maximum drilling depth L2 | 135.5 mm | 135.5 mm | 135.5 mm | 198.5 mm | 135.5 mm |