{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 46 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 146 mm | |
Flute length Lc | 215 mm | |
Overall length L | 364 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 46 | |
EAN / GTIN | 4045197031051 | |
Manufacturer number | 116340 46 |
This article |
Recommendations |
|
---|---|---|
HSS jobber drill N 46 mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Through-coolant | no | no |
Helix angle | 20-30 | 20-30 |
Point angle | 118 | 118 |
Morse taper MT size | 4 | 4 |
Type of product | Jobber drill | Jobber drill |