• The item cannot be ordered due to missing prices.

HSS jobber drill N, uncoated, ⌀ DC h8: 31mm

Article no.: 116340 31

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 345
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 31 mm
Coating uncoated
Tool material HSS
Standard DIN 345
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 133.5 mm
Flute length Lc 180 mm
Overall length L 301 mm
Morse taper MT size 3
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116340 31
EAN / GTIN 4045197030818
Manufacturer number 116340 31

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.
Top quality high performance twist drills.
Cutting edge section ≤ 26.5 mm ⌀ ground from solid, > 26.5 mm ⌀ milled. This ensures high concentricity and pitch accuracy, and precision ground point up to 40 mm ⌀.
With shape A point.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8: 31mm

HSS jobber drill N, uncoated, ⌀ DC h8: 31mm

Number of cutting edges Z 2 2 2 3
Overall length L 301 mm 301 mm 360 mm 301 mm
Nominal ⌀ DC 31 mm 31 mm 31 mm 31 mm
Standard DIN 345 DIN 345 DIN 341 DIN 343
Tolerance nominal ⌀ h8 h8 h8 h8
Morse taper MT size 3 3 3 3
Feed f in steel < 750 N/mm2 0.25 mm/rev. 0.25 mm/rev. 0.25 mm/rev. 0.29 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart