{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 21.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 117.8 mm | |
Flute length Lc | 150 mm | |
Overall length L | 248 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 21,5 | |
EAN / GTIN | 4045197030528 | |
Manufacturer number | 116340 21,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 21,5mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 3 |
Overall length L | 248 mm | 248 mm | 248 mm | 248 mm |
Through-coolant | no | no | no | no |
Standard | DIN 345 | DIN 345 | DIN 345 | DIN 343 |
Point angle | 118 degrees | 118 degrees | 135 degrees | 120 degrees |
Morse taper MT size | 2 | 2 | 2 | 2 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |