{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 121.3 mm | |
Flute length Lc | 155 mm | |
Overall length L | 253 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 22,5 | |
EAN / GTIN | 4045197030566 | |
Manufacturer number | 116340 22,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 22,5mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 3 |
Colour ring | without | without | without | without | without |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Tool material | HSS | HSS | HSS E | HSS | HSS |
Type | N | N | INOX | N | N |
recommended maximum drilling depth L2 | 121.3 mm | 121.3 mm | 121.3 mm | 164.3 mm | 121.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |