{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 142.5 mm | |
Flute length Lc | 210 mm | |
Overall length L | 359 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 45 | |
EAN / GTIN | 4045197031044 | |
Manufacturer number | 116340 45 |
This article |
Recommendations |
||
---|---|---|---|
HSS jobber drill N 45 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated |
Tool material | HSS | HSS | HSS |
Type | N | N | N |
Morse taper MT size | 4 | 4 | 4 |
recommended maximum drilling depth L2 | 142.5 | 230.5 | 142.5 |
Type of product | Jobber drill | Jobber drill | Jobber drill |