{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 92.3 mm | |
Flute length Lc | 114 mm | |
Overall length L | 212 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 14,5 | |
EAN / GTIN | 4045197030245 | |
Manufacturer number | 116340 14,5 |
This article |
Recommendations |
||
---|---|---|---|
HSS jobber drill N 14,5 mm |
|||
Colour ring | without | without | without |
Overall length L | 212 | 212 | 245 |
Standard | DIN 345 | DIN 345 | DIN 341 |
Tool material | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 |
Flute length Lc | 114 | 114 | 147 |
recommended maximum drilling depth L2 | 92.3 | 92.3 | 125.3 |