{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 96.8 mm | |
Flute length Lc | 120 mm | |
Overall length L | 218 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 15,5 | |
EAN / GTIN | 4045197030283 | |
Manufacturer number | 116340 15,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 15,5mm |
|||||
Coating | uncoated | uncoated | TiN | uncoated | uncoated |
Colour ring | without | without | without | without | without |
Overall length L | 218 mm | 178 mm | 178 mm | 218 mm | 178 mm |
Standard | DIN 345 | DIN 338 | DIN 338 | DIN 345 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 96.8 mm | 96.8 mm | 96.8 mm | 96.8 mm | 96.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |