• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-735, Glove size: 7

Article no.: 094566 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 10G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Knitted technology 10G
EN 388 4X43C
Backing material INTERCEPT™
Coating PU
Material PU
Coating variant The palms of the hands
Application range All-round
Colour grey / white
Glove size 7
Weight 28 g
Length 224 mm
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094566 7
EAN / GTIN 10076490052970
Manufacturer number 11-735/7

Description

Version:

HyFlex® 11-735. The glove combines a high level of cut protection with a good fit and high flexibility. The palm has a dirt-resistant, excellent gripping polyurethane coating, and the back is breathable. Particularly suitable for the assembly of sharp-edged components in dry or slightly oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves HyFlex® 11-735, Glove size: 7

Pair of gloves HyFlex® 11-735, Glove size: 7

Coating PU PU / nitrile foam PU / nitrile foam PU PU Nitrile foam Nitrile foam Nitrile foam Nitrile foam PU PU PU PU
Colour grey / white black / blue black / blue grey / orange grey / orange black / grey black / grey grey / black grey / black grey grey grey grey
Application reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable
EN 388 4X43C 4X42C 4X42C 4X42B 4X42B 4342C 4342C 4331C 4331C 4342C 4241B 4342C 4241B
Cut protection class C C C B B C C C C C B C B
Type of product Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Multi-purpose gloves Multi-purpose gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves
Coating variant The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart