{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | LABS free; Silicone-free | |
EN 388 | 4X42B | |
Backing material | Nylon / special yarn / Spandex | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 180 mm | |
Colour | grey / orange | |
Glove size | 9 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Multi-purpose gloves |
Article number | 094405 9 | |
EAN / GTIN | 4062406131210 | |
Manufacturer number | 094405 9 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gloves Cut B, Glove size: 9 |
||||||||||||
Coating | PU | PU / nitrile foam | PU / nitrile foam | PU | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | PU | PU | PU | PU |
Colour | grey / orange | black / blue | black / blue | grey / orange | black / grey | black / grey | grey / black | grey / black | grey | grey | grey | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4X42B | 4X42C | 4X42C | 4X42B | 4342C | 4342C | 4331C | 4331C | 4342C | 4241B | 4342C | 4241B |
Cut protection class | B | C | C | B | C | C | C | C | C | B | C | B |
Type of product | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |