{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4342C | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey | |
Glove size | 9 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094636 9 | |
EAN / GTIN | 4062406574338 | |
Manufacturer number | 094636 9 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gloves Eco Cut C, Glove size: 9 |
||||||||||||
Coating | PU | PU / nitrile foam | PU / nitrile foam | PU | PU | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | PU | PU | PU |
Colour | grey | black / blue | black / blue | grey / orange | grey / orange | black / grey | black / grey | grey / black | grey / black | grey | grey | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4342C | 4X42C | 4X42C | 4X42B | 4X42B | 4342C | 4342C | 4331C | 4331C | 4342C | 4241B | 4241B |
Cut protection class | C | C | C | B | B | C | C | C | C | C | B | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |