{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4342C | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey | |
Glove size | 10 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094636 10 | |
EAN / GTIN | 4062406574345 | |
Manufacturer number | 094636 10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Eco Cut C, Glove size: 10 |
||
Application range | Precision; All-round | Precision; All-round |
Colour | grey | grey / black |
Glove size | 10 | 10 |
Knitted technology | 13G | 18G |
EN 388 | 4342C | 4331C |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands |