• The item cannot be ordered due to missing prices.

Pair of gloves Cut B 7

Article no.: 094405 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: LABS free; Silicone-free
  • Knitted technology: 18G
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics LABS free; Silicone-free
EN 388 4X42B
Backing material Nylon / special yarn / Spandex
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 180 mm
Colour grey / orange
Glove size 7
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094405 7
EAN / GTIN 4062406131098
Manufacturer number 094405 7

Description

Version:

All constituent parts including carrier material and also coating are free of silicone (tested by the Fraunhofer Institut). They are thus ideally suitable for use in operating areas in the automobile industry or paint shops.
Silicone-free cut-resistant gloves with very good fit and light weight. Due to the high degree of finger freedom highly suitable for precise handling of sharp-edged parts. Special yarn with Spandex 18-gauge knitted technology and a tough polyurethane coating.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart