{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | LABS free; Silicone-free | |
EN 388 | 4X42B | |
Backing material | Nylon / special yarn / Spandex | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 180 mm | |
Colour | grey / orange | |
Glove size | 11 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Multi-purpose gloves |
Article number | 094405 11 | |
EAN / GTIN | 4062406131234 | |
Manufacturer number | 094405 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Cut B, Glove size: 11 |
||||||
Application range | Precision | Precision | Precision | Precision; All-round | Precision; All-round | Precision; All-round |
Colour | grey / orange | black / blue | black / grey | grey / black | grey | grey |
Backing material | Nylon / special yarn / Spandex | HPPE | DYTEC | Special yarn | Nylon | Nylon |
Glove size | 11 | 11 | 11 | 11 | 11 | 11 |
Cut protection class | B | C | C | C | B | C |
Type of product | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |